Shop All No Smoking Signs
Lyle
Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0530-NA_14X10
Mfr # LCU4-0530-NA_14X10
Zoro # G9349621
original price:
$9.19
5% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Propane No Smoking No Open Flames
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0530-NA_14X10
- Zoro # G9349621
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- DIXON Poly Fog Nozzle, w/Bumper, 1-1/2"NPSH (FNB150S)
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1260-4X)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1937-RA_14X10 (U3-1937-RA_14X10)
- LYLE Decal, Danger Flammable Liquids, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle (LCU4-0653-ND_10X7)
- LYLE No Smoking Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU1-0197-ED-PK2_5x7)
- LYLE Flammable Material Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0611-ND_5X3.5)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1732-RA_10X7 (U3-1732-RA_10X7)
- LYLE No Smoking Danger Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU4-0171-RD_10x7 (LCU4-0171-RD_10x7)
- NMC Fuel Storage No Smoking, D279RB (D279RB)
- Lyle Signs