Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1025-RA_10X7
Mfr # U1-1025-RA_10X7
Zoro # G9787872
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1025-RA_10X7
- Zoro # G9787872
- UPC # 849362006998
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG555XL)
- MASTER LOCK Master Lock® Steel Lockout Hasp, 1-1/2" Jaw Clearance (421)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, XL-XXL, QC (37126)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1838-NA_10x7 (U3-1838-NA_10x7)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0530-RD_5X3.5 (LCU4-0530-RD_5X3.5)
- LYLE Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10 (U3-1084-RD_14X10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1854-RD_14X10 (U3-1854-RD_14X10)
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1313-RD_14X10)
- LYLE Flammable Gas Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0634-ND_5X3.5 (LCU4-0634-ND_5X3.5)
- SIGNMISSION OSHA Danger Sign, Gasoline No Smoking, 7in X 5in Decal, 5" W, 7" L, Portrait, Gasoline No Smoking (OS-DS-D-57-V-1278)
- Lyle Signs