Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1863-RD_10X7
Mfr # U3-1863-RD_10X7
Zoro # G2741210
original price:
$5.49
9% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Reflective Sheeting
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1863-RD_10X7
- Zoro # G2741210
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Eyewear Arm Socks, Black, 4-1/2", PR (12216100)
- KLEIN TOOLS Journeyman Extreme Gloves, Large (40218)
- HONEYWELL NORTH Survivair™2000, S-Series Half Mask, M (B260000)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1505-RD_14X10 (U3-1505-RD_14X10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1496-RD_14X10 (U3-1496-RD_14X10)
- LYLE Flammable Material Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0505-ND_10X7)
- LYLE Diesel Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0124-ND_10X7)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1018-NA_14x10 (U1-1018-NA_14x10)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U4-1072-RD_10X7 (U4-1072-RD_10X7)
- NMC Danger No Smoking Beyond This Point Sign, DGA7RB (DGA7RB)
- Lyle Signs