Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1301-RD_10X7
Mfr # U3-1301-RD_10X7
Zoro # G0707659
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Diesel Fuel No Smoking Within 25 Feet. No Open Flames Within 25 Feet.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1301-RD_10X7
- Zoro # G0707659
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel No Smoking Within 25 Feet No Open Flames Within 25 Feet, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drain Can Cover For 3TAY9, Steel (11176)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MG-F55-011)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 130)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZH9)
- LYLE Reflective Combustible Dust Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0658-RA_14X10)
- LYLE Diesel Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0124-ND_10X7)
- LYLE Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0069-ED_14x10 (LCU5-0069-ED_14x10)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1847-NA_14x10 (U3-1847-NA_14x10)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0541-RA_10x7 (LCU4-0541-RA_10x7)
- LYLE Reflective Flammable Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0514-RA_10X7)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N55 (473N55)
- Lyle Signs