Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1857-RA_14X10
Mfr # U3-1857-RA_14X10
Zoro # G9649464
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking Stop Engine While Filling
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1857-RA_14X10
- Zoro # G9649464
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Stop Engine While Filling, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-L)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, L, Blue, 10 Boxes of 100 (NitrileLB)
- BERNE Heritage Twill Insulated Coverall for Men, Navy - Medium (I414NVT400)
- LYLE Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U3-2083-RD_7X10)
- LYLE No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0130-RD_7x5)
- LYLE Plastic Explosive Materials Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0648-NP_14X10)
- LYLE Reflective No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0657-RA_14x10 (LCU4-0657-RA_14x10)
- LYLE Reflective Hazardous Waste Caution Sign, 7" H, 10" W, Vertical Rectangle, LCU3-0472-RA_10x7 (LCU3-0472-RA_10x7)
- LYLE No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1018-RD_7X5 (U1-1018-RD_7X5)
- SIGNMISSION OSHA Danger Decal, Diesel Fuel No Smoking W/ Graphic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19325)
- Lyle No Smoking Signs