Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1847-RA_14X10
Mfr # U3-1847-RA_14X10
Zoro # G9649507
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking Or Open Flame
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1847-RA_14X10
- Zoro # G9649507
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206059)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0027-ND_10X7 (LCU4-0027-ND_10X7)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1670-RA_14X10 (U3-1670-RA_14X10)
- LYLE No Smoking Sign, 14 in H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0042-ED_10x14 (LCU1-0042-ED_10x14)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0025-RA_14x10 (LCU5-0025-RA_14x10)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0541-RA_10x7 (LCU4-0541-RA_10x7)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1847-RD_14X10 (U3-1847-RD_14X10)
- LYLE Decal, Danger Flammable Gas, Reflective, 7 x 5", 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0634-RD_7X5)
- NMC Danger No Smoking Or E-Cigarettes Sign, D676PB (D676PB)
- Lyle No Smoking Signs