Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1534-RD_14X10
Mfr # U3-1534-RD_14X10
Zoro # G0350765
original price:
$9.47
8% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Gasoline No Smoking No Open Flames
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1534-RD_14X10
- Zoro # G0350765
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Hydrahyde Work Glov Lg (3207L)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-623BO/9L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- LYLE Aluminum Combustible Dust Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0622-NA_14X10 (LCU4-0622-NA_14X10)
- LYLE Caution No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU3-0210-RD_7x5)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0272-RA_10x7 (LCU4-0272-RA_10x7)
- LYLE Diesel Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0124-ND_10X7)
- LYLE Decal, Danger Flammable Liquids, 14 x 10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU4-0653-ND_14X10)
- LYLE Diesel Danger Label, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0392-RD_7X5 (LCU4-0392-RD_7X5)
- SIGNMISSION OSHA Danger, Diesel Flammable No Smoking No Open Flame, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-2363)
- Lyle Signs