Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1126-RD_14X10
Mfr # U3-1126-RD_14X10
Zoro # G2753025
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Battery Charging Area No Smoking Or Open Flame
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1126-RD_14X10
- Zoro # G2753025
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Black/White, Labels/Roll: 1700 (1933083)
- NOTCH EQUIPMENT Notch Throw Weight 8oz (NTW-8)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Mechanical Room Fire Riser Inside Sign, Landscape (OS-NS-P-710-L-14172)
- PIG DrainBlocker Cover, 30 x 30 In (PLR602)
- LYLE Reflective No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0657-RA_14x10 (LCU4-0657-RA_14x10)
- LYLE Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0037-ED_14x10 (LCU5-0037-ED_14x10)
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- LYLE Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U3-2083-RD_7X10)
- LYLE Decal, Danger Flammable Material, 14 x 10", 10 in Height, 14 in Width, Polyester, English (LCU4-0609-ND_14X10)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU4-0272-RD_10x7 (LCU4-0272-RD_10x7)
- NMC No Smoking Sign, VS9R (VS9R)
- Lyle No Smoking Signs