Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U1-1037-RD_14X10
Mfr # U1-1037-RD_14X10
Zoro # G6063766
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Diesel Fuel No Smoking No Open Flames
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1037-RD_14X10
- Zoro # G6063766
- UPC # 849362008473
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes (6GKY5)
- BRADY Blank Tag, 2-1/2 x 4 In, Gra, Plstc (87699)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 12PK (AG100-12-S)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- LYLE Diesel Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0392-RD_14X10)
- LYLE Notice Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1403-RA_10X7 (U5-1403-RA_10X7)
- LYLE Caution No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU3-0210-RA_14x10 (LCU3-0210-RA_14x10)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0135-NA_14X10 (LCU4-0135-NA_14X10)
- LYLE Reflective Hazardous Waste Caution Sign, 7" H, 10" W, Vertical Rectangle, LCU3-0472-RA_10x7 (LCU3-0472-RA_10x7)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1838-NA_10x7 (U3-1838-NA_10x7)
- NMC Danger No Smoking Battery Charging Sign, D586PB (D586PB)
- Lyle No Smoking Signs