Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Cylinder Handling Warning Reflective Label, 10 in H, 14 in W, English, LCU6-0050-RD_14X10
Mfr # LCU6-0050-RD_14X10
Zoro # G9475737
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Be Sure Cylinder Is Properly Supported And Capped
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0050-RD_14X10
- Zoro # G9475737
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Cylinder Handling Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- NMC Danger High Voltage Sign - Bilingual (ESD684AB)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (RWG555XS)
- US WEIGHT Magnetic Wall Mount with 7.5' Black Retractable Belt (U2502)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1196-RD_7X5 (U5-1196-RD_7X5)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1908-RD_7X5 (U3-1908-RD_7X5)
- LYLE Aluminum Cylinder Handling Warning Sign, 7 in H, 10 in W, Vertical Rectangle, LCU6-0018-NA_10X7 (LCU6-0018-NA_10X7)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- LYLE Reflective Hazardous Waste Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0213-RA_10X7 (LCU4-0213-RA_10X7)
- SIGNMISSION OSHA Notice Sign, 24" Height, Rigid Plastic, Off Road Diesel Fuel Only Sign, Portrait (OS-NS-P-1824-V-16930)
- Lyle Chemical, Gas & Hazardous Material Signs