Shop All Parking Signs
Lyle
Customer Parking Sign, 18" x 12, T1-6210-EG_12x18
Mfr # T1-6210-EG_12x18
Zoro # G5259042
original price:
$24.75
22% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Customer Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6210-EG_12x18
- Zoro # G5259042
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Customer Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- MAGID MultiMaster PVC Dotted Palm Knit Gloves, 12PK (T936CP)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (92733PUXXL)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-1125-595-PL)
- LYLE Customer Parking Sign, 18" x 12, T1-1194-DG_12x18 (T1-1194-DG_12x18)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01S (FD01S)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01R (FD01R)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MN01-12HA (HC-MN01-12HA)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6R-12HA (R7-6R-12HA)
- LYLE No Parking Parking Sign, 24" x 18 (T1-1071-HI_18x24)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- Lyle Parking Signs