Shop All Parking Signs
Lyle
Customer Parking Sign, 18" x 12, T1-1178-EG_12x18
Mfr # T1-1178-EG_12x18
Zoro # G5230598
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Customer Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1178-EG_12x18
- Zoro # G5230598
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Customer Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- BRADY Pipe Marker, Waste Water, Y, 1/2 to1-3/8 In (5784-O)
- KASK Smoke Visor for the Zenith helmets (39527)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow/Black (GYEBKG200)
- LYLE Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue (HC-CA01-EG_12x18)
- LYLE Customer Parking Sign, 18" x 12, T1-1194-EG_12x18 (T1-1194-EG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-DG_12x18 (T1-1052-DG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MI01-12HA (HC-MI01-12HA)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1646-HI_12x18 (T1-1646-HI_12x18)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- LYLE No Parking Parking Sign, 24" x 18 (T1-1071-HI_18x24)
- Lyle Signs