Shop All Parking Signs
Lyle
Customer Parking Sign, 18" W, 24" H, English, Aluminum, White
Mfr # RP-017-RW-18HA
Zoro # G4887337
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Customer Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
- Width 18"
- Height 24"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # RP-017-RW-18HA
- Zoro # G4887337
- UPC # 849362015068
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
Customer Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Aluminum (480H26)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Bullet Shape, NRR 28 dB, Blue, 200 Pairs (318-1009)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- LYLE No Parking Parking Sign, 24" x 18 (T1-1071-HI_18x24)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1173-EG_12x18 (T1-1173-EG_12x18)
- LYLE Church Parking Sign, 18" x 12, T1-1148-DG_12x18 (T1-1148-DG_12x18)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-DG_12x18 (T1-5298-DG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-EG_12x18 (T1-1061-EG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1R-12HA (R7-1R-12HA)
- Lyle Parking Signs