Shop All Traffic Signs
Lyle
Cross Only At Cross Walk Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1176-EG_12x18
Mfr # T1-1176-EG_12x18
Zoro # G5206369
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Cross Only At Cross Walks
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1176-EG_12x18
- Zoro # G5206369
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Cross Only At Cross Walk Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY GLOVE Latex Disposable Gloves, 7 mil Palm, Latex, Powdered, L, 100 PK, Orange (5112)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30DA (R5-1-30DA)
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MFF-02-010)
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- LYLE Pedestrian Traffic Danger Label, 10 in H, 14 in W, Polyester, Horizontal LCU4-0206-ND_14X10 (LCU4-0206-ND_14X10)
- LYLE No Trucks Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R5-2P-24HA (R5-2P-24HA)
- LYLE Utility Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W21-7-30HA)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-WP (03-550-WP)
- Lyle Signs