Shop All Traffic Signs
Lyle
Cross Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text
Mfr # W2-1-24HA
Zoro # G4887556
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Cross
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W2-1-24HA
- Zoro # G4887556
- UPC # 849362017406
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Cross Intersection Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10029 (10029)
- CARHARTT Bib Overall, 5XL, Black (104393-BLK)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, 2XL (O31107)
- BUFFALO XL Shoe Covers In Pairs Carton, PK50 (68402)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-HI_12x18 (T1-1010-HI_12x18)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-EG_12x18 (T1-1073-EG_12x18)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1029-EG_18x24 (T1-1029-EG_18x24)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA (W17-1-24HA)
- LYLE Icy Conditions Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0138-RD_14x10)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-DG_12x18 (T1-1876-DG_12x18)
- SIGNMISSION Driveway Sign Truck Entrance Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24122 (A-1824-24122)
- Lyle Signs