Shop All Machine Signs
Lyle
Crane & Hoists Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0366-ND_7X5
Zoro # G9331029
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0366-ND_7X5
- Zoro # G9331029
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Crane & Hoists Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Overhead, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-YW)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551F0005YL)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (M71C-500-595-RD)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black (A010CA03)
- LYLE Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1030-RD_10X7)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0001-RD_5X3.5)
- LYLE Keep Hands Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0265-ND_10X7)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0260-RA_10X7)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0384-ND_5X3.5)
- LYLE Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U3-1769-RD_10X7)
- NMC Danger Construction Area Do Not Enter Sign (D490RB)
- Lyle Machine Signs