Shop All Coronavirus & Social Distancing Signs
Lyle
Covid-19 Testing Station You Need A Medical Order, 24x36
Mfr # LCUV-0004-RC_24x36
Zoro # G7624338
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header COVID-19 Testing Station
- Width 24"
- Height 36"
- Sign Material Coroplast
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCUV-0004-RC_24x36
- Zoro # G7624338
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 24" |
Height | 36" |
Details
Item | COVID-19 Testing Station Sign |
Header | COVID-19 Testing Station |
Sign Material | Coroplast |
Printed Language | English |
Sign Background Color | Red, White |
Description
Reflective Coroplast Safety Sign Covid-19 Instructions 24x36. Covid-19 Testing Station You Need A Medical Order For A Covid-19 Test If You Have An Order, Pull Ahead To Che
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- CROSSFIRE Adjustable String Cord (G3)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- KASK KASK Super Plasma Work Helmet - White (KASKSPW-WH)
- LYLE COVID Plastic Sign, Covid-19 Testing Site, 10x14, LCUV-0005-NP_10x14 (LCUV-0005-NP_10x14)
- LYLE COVID Aluminum Sign, Sorry No Visitors, 14x10 Reflective (LCUV-0031-RA_14x10)
- LYLE COVID Decal, Covid-19 Test, 14x10 Reflective, LCUV-0035-RD_14x10 (LCUV-0035-RD_14x10)
- LYLE COVID Decal, Exit Only, 10x7 Reflective, LCUV-0039-RD_10x7 (LCUV-0039-RD_10x7)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- LYLE COVID Aluminum Sign, Exit Only, 14x10 Reflective, LCUV-0039-RA_14x10 (LCUV-0039-RA_14x10)
- AVERY Social Distancing Floor Decals, 10.5 in. dia, Please Wait Here, Red/White Face, Black Graphics, 5PK (83090)
- Lyle Signs