Shop All Coronavirus & Social Distancing Signs
Lyle
COVID-19 Testing Station Sign, 10" W x 14" H, English, Aluminum
Mfr # LCUV-0004-RA_10x14
Zoro # G7624654
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header COVID-19 Testing Station
- Width 10"
- Height 14"
- Sign Material Aluminum
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCUV-0004-RA_10x14
- Zoro # G7624654
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | COVID-19 Testing Station Sign |
Header | COVID-19 Testing Station |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Red, White |
Description
Reflective Aluminum Safety Sign Covid-19 Instructions 10x14. Covid-19 Testing Station You Need A Medical Order For A Covid-19 Test If You Have An Order, Pull Ahead To Che
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 11, PR (51530 11)
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- MASTER LOCK Master Lock Safety inDanger - Do Not Operatein Lockout Tags , Spanish/English Pkg Qty 12, (497AX)
- 3M Visor Frame Buttons, PK10 (M-919)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- LYLE COVID Plastic Sign, Wait Time 20 Min, 10x7 (LCUV-0024-NP_10x7)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- LYLE COVID Aluminum Sign, Exit Only, 14x10 Reflective, LCUV-0039-RA_14x10 (LCUV-0039-RA_14x10)
- LYLE COVID Plastic Sign, Covid-19 Testing Site, 10x14, LCUV-0005-NP_10x14 (LCUV-0005-NP_10x14)
- LYLE COVID Decal, Covid-19 Test, 14x10 Reflective, LCUV-0035-RD_14x10 (LCUV-0035-RD_14x10)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 17 X 17, inONE WAY AISLEin, BLUE, 25PK (MFS466ESP)
- Lyle Coronavirus & Social Distancing Signs