Shop All Coronavirus & Social Distancing Signs
Lyle
COVID-19 Testing Site Sign, 7" W x 10" H, English, Aluminum
Mfr # LCUV-0005-RA_7x10
Zoro # G7624383
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 7"
- Height 10"
- Sign Material Aluminum
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCUV-0005-RA_7x10
- Zoro # G7624383
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | COVID-19 Testing Site Sign |
Header | No Header |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Black, White |
Description
Reflective Aluminum Safety Sign Covid-19 Instructions 7x10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (124N/LBK)
- BRADY DOT Container Label, 4" H, 4" W, 121065 (121065)
- SIGNMISSION Private Parking Lot Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23267 (A-DES-BS-1818-23267)
- GRAYLING INDUSTRIES GRAYLING 3 ROOM D-CON SHOWER 6 MIL, 2 PLY, WHITE (1001005)
- LYLE COVID Decal, Keep Your Windows Up, 10x7 Reflective (LCUV-0023-RD_10x7)
- LYLE COVID Plastic Sign, Wait Time 20 Min, 10x7 (LCUV-0024-NP_10x7)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- LYLE COVID Plastic Sign, Covid-19 Testing Site, 10x14, LCUV-0005-NP_10x14 (LCUV-0005-NP_10x14)
- LYLE COVID Decal, Exit Only, 10x7 Reflective, LCUV-0039-RD_10x7 (LCUV-0039-RD_10x7)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- Lyle Signs