Shop All Coronavirus & Social Distancing Signs
Lyle
COVID-19 Testing Site Sign, 24" W x 36" H, English, Coroplast
Mfr # LCUV-0005-RC_24x36
Zoro # G7624688
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 24"
- Height 36"
- Sign Material Coroplast
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCUV-0005-RC_24x36
- Zoro # G7624688
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 24" |
Height | 36" |
Details
Item | COVID-19 Testing Site Sign |
Header | No Header |
Sign Material | Coroplast |
Printed Language | English |
Sign Background Color | Black, White |
Description
Reflective Coroplast Safety Sign Covid-19 Instructions 24x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1505-MD)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- IRONCLAD PERFORMANCE WEAR Bump Cap - Plastic White (G62001)
- LYLE COVID Aluminum Sign, Exit Only, 14x10 Reflective, LCUV-0039-RA_14x10 (LCUV-0039-RA_14x10)
- LYLE COVID Decal, Exit Only, 10x7 Reflective, LCUV-0039-RD_10x7 (LCUV-0039-RD_10x7)
- LYLE COVID Plastic Sign, Covid-19 Testing Site, 10x14, LCUV-0005-NP_10x14 (LCUV-0005-NP_10x14)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- LYLE COVID Plastic Sign, Wait Time 20 Min, 10x7 (LCUV-0024-NP_10x7)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- Lyle Signs