Shop All Coronavirus & Social Distancing Signs
Lyle
COVID-19 Testing Center Sign, 7" W x 10" H, English, Blue, White
Mfr # LCUV-0003-RD_7x10
Zoro # G7624566
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header COVID-19 Testing Center
- Legend Please Turn Off Car Engine
- Width 7"
- Height 10"
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCUV-0003-RD_7x10
- Zoro # G7624566
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | COVID-19 Testing Center Sign |
Header | COVID-19 Testing Center |
Legend | Please Turn Off Car Engine |
Printed Language | English |
Sign Background Color | Blue, White |
Description
Reflective Decal Safety Sign Covid-19 Instructions 7x10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Papr (03-801)
- CREWS Safety Glasses, Nonslip Temple Grip, Clear (MCSCRWBK110)
- FROST BREAKER Gloves Frstbrkr Thrml Camo Xl (1788-XL)
- 3M E-A-R Classic Disposable Ear Plugs, 29 dB, Yellow, 200 PK (3111101)
- LYLE COVID Decal, Keep Your Windows Up, 10x7 Reflective (LCUV-0023-RD_10x7)
- LYLE COVID Aluminum Sign, Exit Only, 14x10 Reflective, LCUV-0039-RA_14x10 (LCUV-0039-RA_14x10)
- LYLE COVID Decal, Exit Only, 10x7 Reflective, LCUV-0039-RD_10x7 (LCUV-0039-RD_10x7)
- LYLE COVID Plastic Sign, Covid-19 Testing Site, 10x14, LCUV-0005-NP_10x14 (LCUV-0005-NP_10x14)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- Lyle Signs