Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Corrosive Materials Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0003-ND_14X10
Mfr # LCU4-0003-ND_14X10
Zoro # G8737060
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Corrosive. Contact Will Cause Burns Or Severe Injury.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0003-ND_14X10
- Zoro # G8737060
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Corrosive Materials Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive. Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION METALIZERS Global Industrial„¢ Roundtangular Acrylic Convex Mirror, Indoor, 12"x18", 160° Viewing Angle (RMPB 12 X 18)
- GASTON MILLE Overshoes, Black, S, Unisex (MLPC-S)
- ZORO SELECT Safety Glasses, Gray Anti-Fog ; Anti-Scratch (9G285)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1310-RD_10X7 (U4-1310-RD_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1095-RA_10X7 (U4-1095-RA_10X7)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- LYLE Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1102-RD_7X5 (U4-1102-RD_7X5)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1476-NA_14x10 (U3-1476-NA_14x10)
- NMC Danger Formaldehyde May Cause Cancer Sign, D30PB (D30PB)
- Lyle Signs