Shop All Slip, Trip & Fall Hazard Signs
Lyle
Construction Area Danger Reflective Label, 7 in H, 10 in W, Reflective Sheeting, LCU4-0255-RD_10X7
Mfr # LCU4-0255-RD_10X7
Zoro # G8760328
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Watch For Falling Debris
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0255-RD_10X7
- Zoro # G8760328
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Construction Area Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, L (J22207)
- PORTWEST Iona Plus Mesh Vest, Med (US391)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- STOPOUT Plug Lockout, Red, 2-1/4" L (KDD225)
- LYLE Reflective Steps Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0085-RA_14x10 (LCU3-0085-RA_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0140-RD_14x10 (LCU3-0140-RD_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- LYLE Open Hole Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0330-ND_14X10 (LCU4-0330-ND_14X10)
- LYLE Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (U1-1026-NA_7x10)
- LYLE Reflalum Danger Fall Hazard, 10"x7", LCU4-0253-RA_10X7 (LCU4-0253-RA_10X7)
- NMC Caution Use Handrail Sign, C191P (C191P)
- Lyle Signs