Shop All Facility Signs
Lyle
Conservation Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English
Mfr # DL-021-12HA
Zoro # G4889236
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Don't Litter Keep Your Community Clean
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # DL-021-12HA
- Zoro # G4889236
- UPC # 849362012760
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 18 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Conservation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Don't Litter Keep Your Community Clean, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Air Tube (4000-01)
- LABELMASTER Inhalation Hazard Placard, Tagboard, PK25 (Z-PL29)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1377-RA_14X10 (U5-1377-RA_14X10)
- LYLE Aluminum Floor Load Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0219-NA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1091-RA_14X10 (U7-1091-RA_14X10)
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1046-RA_10X14 (U1-1046-RA_10X14)
- LYLE Sign, Flush Toilet & Wash Your Hands (W Sym), LCUV-0169ST-RA_14x10 (LCUV-0169ST-RA_14x10)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-EG_12x18 (T1-1092-EG_12x18)
- NMC Men Braille Sign, ADA1WBL (ADA1WBL)
- Lyle Facility Signs