Shop All Parking Signs
Lyle
Company Vehicles Parking Sign, 18" x 12, T1-5298-HI_12x18
Mfr # T1-5298-HI_12x18
Zoro # G5168270
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Company Vehicles Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-5298-HI_12x18
- Zoro # G5168270
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Company Vehicles Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC8RGM)
- DISASTER MANAGEMENT SYSTEMS Structure Fire ICS Worksheet, PK25 (DMS 05564)
- GVS-RPB RPB Safety Radex Filter Cartridge (APF3100)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Black, PR (IEX-MIG-02-S)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-2662-EG_12x18 (T1-2662-EG_12x18)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-EG_12x6 (T1-2810-EG_12x6)
- LYLE Office Parking Sign, 18" x 12, T1-1193-DG_12x18 (T1-1193-DG_12x18)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-DG_12x18 (T1-1314-DG_12x18)
- LYLE Time Limit Parking Sign, 6" x 12, T1-2274-EG_12x6 (T1-2274-EG_12x6)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1173-EG_12x18 (T1-1173-EG_12x18)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23822 (A-1218-23822)
- Lyle Parking Signs