Shop All Parking Signs
Lyle
Company Vehicles Parking Sign, 18" x 12, T1-5298-DG_12x18
Mfr # T1-5298-DG_12x18
Zoro # G5161900
original price:
$41.39
28% off
new price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Company Vehicles Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-5298-DG_12x18
- Zoro # G5161900
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Company Vehicles Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Header: Danger (CNDR-51511-6)
- MCR SAFETY MCR Safety LW210 Law® LW2 Safety Glasses , Clear Lens (LW210)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1774-DG_12x18 (T1-1774-DG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-EG_12x18 (T1-1052-EG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-2662-EG_12x18 (T1-2662-EG_12x18)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-EG_12x18 (T1-1096-EG_12x18)
- SIGNMISSION Please Do Not Block Garage Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23296 (A-1824-23296)
- Lyle Parking Signs