Shop All Parking Signs
Lyle
Compact Car Parking Sign, 7" W, 5" H, English, Vinyl
Mfr # LCU5-0100-RD_7X5
Zoro # G9172917
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Compact Cars Only
- Width 7"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0100-RD_7X5
- Zoro # G9172917
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 7" |
Height | 5" |
Depth | 1/250 in |
Description
Parking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compact Cars Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Hazard Communication Label, 16 in. H (501)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Red/Wht (121917)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz XL, Ylw/Grn, PR (SDX2-HAD-05-XL)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1050-EG_12x18 (T1-1050-EG_12x18)
- LYLE Garage No Parking Sign, 18" x 12, T1-1632-EG_12x18 (T1-1632-EG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-HI_12x18 (T1-1057-HI_12x18)
- LYLE Office Parking Sign, 18" x 12, T1-1193-DG_12x18 (T1-1193-DG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1L-12HA (R7-1L-12HA)
- LYLE Reserved Parking Sign, 18" x 12, T1-1204-EG_12x18 (T1-1204-EG_12x18)
- SIGNMISSION Reserved Parking w/Handicap Symbol & Arrow Left & Right 12inx18in Hvy Alum, A-1218 Handicap (A-1218 Handicap - Res Pk Hand Sy L R)
- Lyle Parking Signs