Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Combustible Area Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English
Mfr # LCU4-0691-RD_7X5
Zoro # G9466637
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0691-RD_7X5
- Zoro # G9466637
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Combustible Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296425)
- ZORO SELECT Whistle, Orange, ABS Plastic, Includes Wire Key Ring (1ZBY6)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-L (10182-01-1-HLI-L)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0149-ND_7X5 (LCU4-0149-ND_7X5)
- LYLE Plastic Acid Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0069-NP_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1168-RA_10X7 (U3-1168-RA_10X7)
- LYLE Ammonia Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0307-RD_14X10)
- LYLE Reflective Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0695-RA_14X10 (LCU4-0695-RA_14X10)
- NMC Danger Diesel Fuel Sign, D427EB (D427EB)
- Lyle Chemical, Gas & Hazardous Material Signs