Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Combustible Area Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English
Mfr # LCU4-0691-RD_14X10
Zoro # G9466497
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0691-RD_14X10
- Zoro # G9466497
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Combustible Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Battery Storage Area No Smoking Sign, D672PB (D672PB)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51M)
- CAROLINA SHOE Size 14EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- LYLE Safety Sign, Athrzd Prsnnl Only, 7in.H (U4-1065-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1196-RD_7X5 (U5-1196-RD_7X5)
- LYLE Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0008-NP_10X7 (LCU6-0008-NP_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1299-RA_14X10 (U3-1299-RA_14X10)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1498-NA_10x7 (U3-1498-NA_10x7)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_7X5 (U4-1095-RD_7X5)
- NMC Inorganic Arsenic May Cause Cancer Sign - Bilingual, ESD32PB (ESD32PB)
- Lyle Chemical, Gas & Hazardous Material Signs