Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Combustible Area Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU4-0691-ND_10X7
Zoro # G9466558
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0691-ND_10X7
- Zoro # G9466558
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Combustible Area Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White/Transluscent, Labels/Roll: 128 (JET-27-117-5)
- ZORO SELECT Blk Tag, 1 x 3 In, Brs, Rect, 3/16 In, PK100 (2CDX7)
- HESTRA Mechanics Gloves, M, Black/Tan (75030-701-08)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (279897)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1436-RD_7X5 (U3-1436-RD_7X5)
- LYLE Corrosive Materials Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0218-RD_7X5 (LCU4-0218-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0411-ND_14X10 (LCU4-0411-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- LYLE Decal, Reflective, Warning Combustible, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0089-RD_5X3.5)
- NMC Danger Explosives Sign, D435PB (D435PB)
- Lyle Chemical, Gas & Hazardous Material Signs