Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Combustible Area Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0691-ND_14X10
Zoro # G9466460
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0691-ND_14X10
- Zoro # G9466460
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Combustible Area Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- IDESCO SAFETY Self-Laminated Danger Safety Tag, PK10 (LAP120AC)
- BRADY Circuit Breaker Lockout, Red, Clamp-On (873367)
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1280-RD_7X5 (U5-1280-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- LYLE Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU1-0053-NA_10x7 (LCU1-0053-NA_10x7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1471-RA_14X10 (U3-1471-RA_14X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1114-RA_10X7 (U3-1114-RA_10X7)
- LYLE Reflective Chlorine Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0352-RA_10X7)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93554 (93554)
- Lyle Signs