Shop All Traffic Signs
Lyle
Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6238-HI_12x36
Mfr # T1-6238-HI_12x36
Zoro # G6051573
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend DIAGONAL ALTERNATING BLACK AND YELLOW STRIPES/DOWN RIGHT
- Width 12 in
- Height 36 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6238-HI_12x36
- Zoro # G6051573
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 36 in |
Mounting Hole Dia. | 0.375 in |
Description
Clearance Marker Traffic Sign, Height 36 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (VTYLR)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Double Storm Flap, Hook-and-Loop (RC550TTNXL00017S)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MP3-F55-010)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- LYLE Exit Only Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6208-EG_12x18)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18DA (LR7-94-18DA)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-EG_12x18 (T1-1352-EG_12x18)
- LYLE Truck Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, No Text, W11-10-30HA (W11-10-30HA)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6255-HI_12x18 (T1-6255-HI_12x18)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1029-EG_18x24 (T1-1029-EG_18x24)
- NMC Caution Men Working Sign, C69PB (C69PB)
- Lyle Traffic Signs