Shop All Safety Culture Signs
Lyle
Cleaning Notice Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU5-0299-RD_10X7
Mfr # LCU5-0299-RD_10X7
Zoro # G8864725
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend If we are to have efficiency in our organization, we must have cleanliness and order
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0299-RD_10X7
- Zoro # G8864725
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Cleaning Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-2X)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Camo (6710CT)
- ZING PortableLockoutKit, Filled, Electrical, Red (7121)
- SAS SAFETY GEN-NEX PRO GRADE COVERALL X-LRG (SA6954)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1336-RA_10X7 (U7-1336-RA_10X7)
- LYLE Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1234-NA_10x7 (U7-1234-NA_10x7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1172-RA_10X7 (U7-1172-RA_10X7)
- LYLE Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1308-NA_14x10 (U7-1308-NA_14x10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1243-NP_14X10 (U7-1243-NP_14X10)
- SIGNMISSION OSHA Sign, Wash Your Hands With, 14in X 10in Peel And Stick Wall Graphic, 10" W, 14" L, Landscape (OS-NS-RD-1014-L-18950)
- Lyle Signs