Shop All Safety Culture Signs
Lyle
Cleaning Notice Reflective Label, 10 in H, 14 in W, Reflective Sheeting, English, LCU5-0198-RD_14X10
Mfr # LCU5-0198-RD_14X10
Zoro # G8858267
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Efficiency Requires Cleanliness And Order
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0198-RD_14X10
- Zoro # G8858267
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Cleaning Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Efficiency Requires Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW108)
- IRON AGE Work Boots, Comp, Brw, 11M, PR (IA0195)
- 2W INTERNATIONAL Vinyl Poncho, Camo (7010-VP CM)
- LYLE Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1234-NA_14x10 (U7-1234-NA_14x10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1261-RA_10X7 (U7-1261-RA_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- LYLE Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1234-NA_10x7 (U7-1234-NA_10x7)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1246-RD_7X5 (U7-1246-RD_7X5)
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XL (MCHL572XL)
- Lyle Signs