Shop All Safety Culture Signs
Lyle
Cleaning Notice Label, 10 in H, 14 in W, Polyester, English, LCU5-0299-ND_14X10
Mfr # LCU5-0299-ND_14X10
Zoro # G8864707
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend If we are to have efficiency in our organization, we must have cleanliness and order
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0299-ND_14X10
- Zoro # G8864707
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Cleaning Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- STI 2 Gang Kit, Plates And Devices Included (EZDP233GK)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92735NS)
- MOXIE TRADES Size 8 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- LYLE Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1308-NA_14x10 (U7-1308-NA_14x10)
- LYLE Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1234-NA_14x10 (U7-1234-NA_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, English, LCU5-0163-RA_14X10 (LCU5-0163-RA_14X10)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1225-NP_10X7 (U7-1225-NP_10X7)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1166-RA_14X10 (U7-1166-RA_14X10)
- SIGNMISSION OSHA THINK Sign, Safety Starts W/ You Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-TS-D-35-L-11873)
- Lyle Safety Culture Signs