Shop All Parking Signs
Lyle
Church Parking Sign, 18" x 12, T1-1496-HI_12x18
Mfr # T1-1496-HI_12x18
Zoro # G5182803
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Church Staff Parking Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1496-HI_12x18
- Zoro # G5182803
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Church Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, Vinyl, PK12 (UVB-8HS)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Fork Truck Parking And Charging Station Sign, Portrait (OS-NS-A-710-V-12880)
- LYLE Compact Car Parking Sign, 18" x 12, T1-5296-EG_12x18 (T1-5296-EG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1R-12HA (R7-1R-12HA)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2057-DG_12x6 (T1-2057-DG_12x6)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-EG_12x18 (T1-5298-EG_12x18)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-DG_12x12 (T1-1642-DG_12x12)
- NMC Handicap Parking Sign, 8-3/4 in W, 5-3/4 in H, Pvc (VS8W)
- Lyle Parking Signs