Shop All Parking Signs
Lyle
Church Parking Sign, 18" x 12, T1-1494-EG_12x18
Mfr # T1-1494-EG_12x18
Zoro # G5292852
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Church Parking Only Violators Will Be Towed
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1494-EG_12x18
- Zoro # G5292852
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Church Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, Touchscreen, Large (60672)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035YB)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- LYLE Van Accessible Parking Sign, 6" x 12, R7-8A-12HA (R7-8A-12HA)
- LYLE Guest Parking Sign, 18" x 12, T1-1199-EG_12x18 (T1-1199-EG_12x18)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-DG_12x18 (T1-1180-DG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-3035-EG_12x18 (T1-3035-EG_12x18)
- LYLE Church Parking Sign, 18" x 12, T1-1148-DG_12x18 (T1-1148-DG_12x18)
- LYLE Customer Parking Sign, 18" x 12, T1-1194-DG_12x18 (T1-1194-DG_12x18)
- SIGNMISSION No Parking Sign No Semi Truck Parking W/ Alum Rust Proof Parking Sign, 18" x 24", A-1824-23664 (A-1824-23664)
- Lyle Parking Signs