Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Chemicals Warning Reflective Label, 14 in H, 10 in W, English, LCU6-0172-RD_14X10
Mfr # LCU6-0172-RD_14X10
Zoro # G9482439
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Detectable Amounts Of Chemicals Or Substances Known To The State Of California
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0172-RD_14X10
- Zoro # G9482439
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Chemicals Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check collection, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Suspension Trauma Relief Straps, Fall Rescue Accessory, 310 lb Weight Capacity, Universal Size (45J297)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG52TXXL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Allowed Sign, Portrait (OS-NS-P-710-V-14558)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1315-RD_7X5 (U5-1315-RD_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1240-RA_10X7 (U5-1240-RA_10X7)
- LYLE Propane Danger Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU4-0337-RD_10X7 (LCU4-0337-RD_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-RD_14X10 (U3-1984-RD_14X10)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Flammable Liquids Stored Here, Portrait (OS-DS-D-1218-V-1240)
- Lyle Signs