Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Chemicals Warning Reflective Label, 10 in H, 7 in W, English, LCU6-0166-RD_10X7
Mfr # LCU6-0166-RD_10X7
Zoro # G9482369
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0166-RD_10X7
- Zoro # G9482369
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Chemicals Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist (O44041)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- MEDLINE Plexiglass Glove Dispenser Box Holder, Double, Clear (MIIMDS192096B)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1043-RA_10X7 (U6-1043-RA_10X7)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1294-RD_7X5 (U3-1294-RD_7X5)
- LYLE Decal, Reflective, Warning Combustible, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0089-RD_5X3.5)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1436-RD_7X5 (U3-1436-RD_7X5)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- NMC Contains Cadmium May Cause Cancer Sign - Spanish, SPD29A (SPD29A)
- Lyle Signs