Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Chemicals Warning Label, 5 in H, 3 1/2 in W, Polyester, Vertical, English, LCU6-0172-ND_5X3.5
Mfr # LCU6-0172-ND_5X3.5
Zoro # G9482475
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Detectable Amounts Of Chemicals Or Substances Known To The State Of California
- Width 3 1/2 in
- Height 5 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0172-ND_5X3.5
- Zoro # G9482475
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Chemicals Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check collection, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL21)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- LACROSSE Premium Hip Boot 32" Black, 8, PR (00152030-8)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- LYLE Alum Danger Propane Cylinders., 10"x7", LCU4-0061-NA_10X7 (LCU4-0061-NA_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1148-RA_10X7 (U3-1148-RA_10X7)
- LYLE Cylinder Handling Warning Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU6-0050-ND_7X5 (LCU6-0050-ND_7X5)
- LYLE Propane Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0013-RD_5X3.5 (LCU4-0013-RD_5X3.5)
- LYLE Hydrogen Sulfide (H2S) Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0474-RD_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Caustic, Landscape, L-19277 (OS-DS-P-710-L-19277)
- Lyle Chemical, Gas & Hazardous Material Signs