Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Chemicals Warning Label, 10 in Height, 7 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU6-0166-ND_10X7
Zoro # G9482335
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0166-ND_10X7
- Zoro # G9482335
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Chemicals Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Red, Form Fitting Trek Dry(R) (MG-02-009)
- NASCO Chemical Splash Jacket, L, PVC/Polyester (52JGL)
- 3M PROTECTA Retrieval Full Body Harness, M/L, Polyester (1161567)
- FLEMING SUPPLY Fleming Supply All Weather Boot Tray, Black (853102ARY)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1436-RD_7X5 (U3-1436-RD_7X5)
- LYLE Hazardous Materials Danger Reflective Label, 10 in H, 14 in W, LCU4-0643-RD_14X10 (LCU4-0643-RD_14X10)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1294-RD_10X7 (U3-1294-RD_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-NA_14x10 (U3-1186-NA_14x10)
- NMC Eye Wash Station Sign, M441P (M441P)
- Lyle Signs