Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0159-RD_10x7
Mfr # LCU3-0159-RD_10x7
Zoro # G4831596
original price:
$14.96
53% off
new price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0159-RD_10x7
- Zoro # G4831596
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985R3675YB)
- 3M Organic Vapor Monitor 3500 Plus (3500+)
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10605B-X2L)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000HAT-PP)
- LYLE Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black (LCU6-0063-NP_14X10)
- LYLE Caution Sign, 5 in H, Vinyl, Ear Protection (LCU3-0443-RD_7x5)
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- LYLE Decal, Danger Hard Hat Area, 14x10", Legend Style: Text (LCU4-0358-NP_14X10)
- LYLE Steel toe Shoes Notice, Decal, 5"x3.5" (LCU5-0072-ND_5X3.5)
- LYLE Safety Sign, Hearing Protection, 10in.H (U4-1392-RA_14X10)
- NMC Foot Protection Required Area Sign, 7 in Height, 10 in Width, Rigid Plastic (C157R)
- Lyle Signs