Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0259-RD_7x5
Mfr # LCU3-0259-RD_7x5
Zoro # G4825567
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wear Ear Protection
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0259-RD_7x5
- Zoro # G4825567
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Sign, SA124P (SA124P)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- HY-KO No Trespass Sign, 10"x14", PK12, 848 (848)
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 12'L x 4H (HBS-12)
- LYLE Hard Hats and Eye Notice, Aluminm, 14"x10" (LCU5-0235-NA_14X10)
- LYLE Refl Decal Danger Hard Head, 5"x3-1/2" (LCU4-0369-RD_5X3.5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1498-RA_14X10 (U5-1498-RA_14X10)
- LYLE Decaldanger Ear Protection, 5"x3.5", Header Legend Color: White (LCU4-0280-ND_5X3.5)
- LYLE Safety Sign, Eye Glove Protection, 7in.H (U4-1273-RA_10X7)
- LYLE Safety Sign, Hard Hats, Safety Shoes, 7inH (U4-1368-RA_10X7)
- BRADY Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (128912)
- Lyle Personal Protective Equipment Signs