Shop All Facility Signs
Lyle
Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0225-RD_7x5
Mfr # LCU3-0225-RD_7x5
Zoro # G4827606
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Low Clearance
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0225-RD_7x5
- Zoro # G4827606
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Insulating Gloves, 10 Size, PR (RIG0011BUL100)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-EG_12x12 (T1-1642-EG_12x12)
- OCCUNOMIX XL High Visibility Jacket, Orange (LUX-ETJBJ-OXL)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2FULL)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1512-RD_7X5 (U4-1512-RD_7X5)
- LYLE Parking Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (FA-019-24HA)
- LYLE Plastic Safety Sign, 10"x7", U7-1091-NP_10X7 (U7-1091-NP_10X7)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1236-RD_14X10 (U5-1236-RD_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1197-RA_10X7 (U7-1197-RA_10X7)
- SIGNMISSION Fun Treats Ice Cream Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Fun Treats Ice Cream19 (D-DC-12 Fun Treats Ice Cream19)
- Lyle Facility Signs