Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0182-RD_7x5
Mfr # LCU3-0182-RD_7x5
Zoro # G4830187
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Respirator Required
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0182-RD_7x5
- Zoro # G4830187
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Respirator Required Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows No Broom (HSB-V1-GREEN-BO)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GKGTVBES)
- BRADY Numbers And Letters, Arrow, 3-1/2 In. H (3450-ARO)
- BAFFIN Pac Boots, Composite Toe, 17In, 11, PR (POLAMP02)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl (LCU3-0303-RD_5x3.5)
- LYLE Decal, Danger Hard Hat Area, 14x10", Legend Style: Text (LCU4-0358-NP_14X10)
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Mounting Style: Adhesive Surface (LCU6-0132-RD_5X3.5)
- LYLE Decal, Danger Hexavalent, 14 x 10", Header Legend Color: White (LCU4-0723-NA_14X10)
- NMC Caution Safety Glasses Required Beyond This Point Sign (C351P)
- Lyle Personal Protective Equipment Signs