Shop All Facility Signs
Lyle
Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0142-RD_14x10
Mfr # LCU3-0142-RD_14x10
Zoro # G4832591
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stairway
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0142-RD_14x10
- Zoro # G4832591
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stairway, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Dasher Plate, Replacement, For Plunger Can (Plunger Dash Pan)
- NMC Danger Flammable Gas Sign - Bilingual, ESD662AB (ESD662AB)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BY)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1246-NA_14x10 (U7-1246-NA_14x10)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0407-ED_14x10 (LCU3-0407-ED_14x10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1199-RD_7X5 (U7-1199-RD_7X5)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1121-RD_14X10 (U5-1121-RD_14X10)
- LYLE Security Sign, Black/White, 10 in. H, Eng (U6-1236-RD_14X10)
- NMC Comply With The Statewide Requirements California Proposition 65, CP15P (CP15P)
- Lyle Signs