Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0086-RA_10x7
Mfr # LCU3-0086-RA_10x7
Zoro # G4835927
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Wear Gloves While Operating This Equipment
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0086-RA_10x7
- Zoro # G4835927
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Hand Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Wear Gloves While Operating This Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- FLORSHEIM Oxford Shoe, EEE, 11, Brown, PR (FS2006)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Blk/Ylw, PR (IEX-MIGL-04-L)
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15W)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0402-NP_14x10 (LCU3-0402-NP_14x10)
- LYLE Decal, Reflective, Warning Hearing, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0030-RD_5X3.5)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1641-NA_14x10 (U4-1641-NA_14x10)
- LYLE Safety Sign, Eye Ear Prtctn Eqpmnt, 7in.H (U4-1272-RA_10X7)
- LYLE Fall Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0466-ND_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H (LCU3-0176-RD_7x5)
- NMC Caution Hard Hats Required Sign, 10 in Height, 14 in Width, Rigid Plastic (C391RB)
- Lyle Personal Protective Equipment Signs