Shop All Electrical Hazard Signs
Lyle
Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0035-RA_10x7
Mfr # LCU3-0035-RA_10x7
Zoro # G4838928
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0035-RA_10x7
- Zoro # G4838928
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Electrical Panel Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1955L)
- CONDOR Leather Gloves, Goatskin, Blue/White, M, PR (6JG06)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9370L)
- FIRE-DEX Shoe-Fit Fire Boots, Mens, 12M, PR (FDXR100-12)
- LYLE Alum Danger High Voltage Keep, 10"x7", Retroreflective Grade: Engineer (LCU4-0441-NA_10X7)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1411-RD_14X10 (U3-1411-RD_14X10)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1170-NP_14X10 (U5-1170-NP_14X10)
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0021-ND_5X3.5 (LCU6-0021-ND_5X3.5)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7 (U3-1411-NP_10X7)
- NMC Caution Disconnect Power Supplies Label, Pk5 (CGA15AP)
- Lyle Electrical Hazard Signs