Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0191-RA_14x10
Mfr # LCU3-0191-RA_14x10
Zoro # G4829660
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend PPE Required Hard Hat Safety Glasses Safety Shoes
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0191-RA_14x10
- Zoro # G4829660
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Safety Glasses Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Gloves, XL, Synthetic Leather, PR (169-11)
- SIGNMISSION OSHA WARNING Sign, Men Working In Shaft, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12682)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1400L)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Royal Blue (313029)
- LYLE No Goggles No Work Notice, Decal, 7"x5" (LCU5-0036-ND_7X5)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U1-1029-NA_14x10 (U1-1029-NA_14x10)
- LYLE Decal, Danger Acrylonitrile, 10 x 7" (LCU4-0715-RA_10X7)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0155-RA_10x7 (LCU3-0155-RA_10x7)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- LYLE Hard Hats and Eye Notice, Aluminm, 14"x10" (LCU5-0235-NA_14X10)
- NMC Caution Ear Protection Required Sign - Bilingual (SPSA123R)
- Lyle Personal Protective Equipment Signs