Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0156-RA_14x10
Mfr # LCU3-0156-RA_14x10
Zoro # G4831760
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0156-RA_14x10
- Zoro # G4831760
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, M, 150 PK, Cream (MII6CUR9225)
- WEST CHESTER PROTECTIVE GEAR John Deere Unisex Foam Palm Dipped Gloves Black/Green L 1 pair (JD00018-L)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1496-RA_10X7 (U5-1496-RA_10X7)
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- LYLE Safety Sign, Hard Hat Area, Aluminum, Horizontal Rectangle, 10 in x 14 in Size, Mounting Holes (U4-1357-RA_14X10)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- NMC Caution Wear Ear Protection Sign (C406RB)
- Lyle Personal Protective Equipment Signs